Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
3M

20x24x12 Synthetic V-Bank Air Filter with MERVA13/14 and 85% Filter Efficiency

  • Item # 19F676
  • My Part #
  • Mfr. Model # E737
  • Catalog Page # 3053
  • UNSPSC # 40161505
20x24x12 Synthetic V-Bank Air Filter with MERVA13/14 and 85% Filter Efficiency close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $363.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 11.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

V-Bank Energy-Efficient Air Filters
• UL Classified Low pressure drop Longer life Factory installed integral gasket 100% synthetic construction
Low initial pressure drop helps reduce energy consumption. Filters last 2 years or up to 4 times initial resistance. Factory-installed gaskets eliminate the need for additional labor to install gaskets on-site. 100% synthetic material resists moisture and humidity. 100% metal-free and fully incinerable. Designed with a lightweight frame for easy handling, transport, and installation.

View More

Technical Specs

  • Item V-Bank Air Filter
  • Nominal Filter Size 20x24x12
  • MERV A13/14
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency - Air Filters 85%
  • Air Filter Media Type Synthetic
  • Air Filter Item V-Bank Air Filter
  • With Gasket Yes
  • Number of V’s 4V
  • Filter Pack Enclosure Plastic Frame
  • Initial Resistance 0.21" WC
  • Air Flow 492 fpm
  • Max. Air Flow 492 fpm
  • Media Area 135 sq. ft.
  • Final Resistance 1.5" WC
  • Max. Temp. 150 Degrees F
  • Standards UL 900 Class 2, ANSI/ASHRAE/ASHE Standard 170 - 2008
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Has MERV Rating of 13 or Higher.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.