Skip Content

ST
3M

20" Non-Woven Polyester Fiber Round Burnishing Pad, 1500 to 3000 rpm, Light Blue, 5 PK

  • Item # 32V432
  • My Part #
  • Mfr. Model # 3050-20
  • Catalog Page # 1426
  • UNSPSC # 47121608
Burnishing Pad,20 In,Sky Blue,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.25 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For ultra high-speed floor machines. Restore gloss to dull floors. Great for frequent burnishing with less dust, point build up, and burning. Washable and reusable.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Blue
  • Floor Pad Size 20"
  • Speed 1500 to 3000 rpm
  • Pad/Brush Shape Round
  • Material Non-Woven Polyester Fiber
  • Color Light Blue
  • For Use With Electric, Battery, Propane Floor Machine
  • Center Hole 3-3/4"
  • Sub-Category Burnishing Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.