Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

2" Quick Change Disc, Ceramic, TR, 60 Grit, Medium, Coated, 777F, EA1

  • Item# 5PJA4
  • Mfr. Model# 76433
  • Catalog Page# N/A
  • UNSPSC# 31191506
2" Quick Change Disc, Ceramic, TR, 60 Grit, Medium, Coated, 777F, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $1.26 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Roloc™ disc 777F features aluminum oxide mineral blended with 3M ceramic abrasive grain, perfect for moderate to heavy stock removal. Blend is engineered to cut fast and handle intense heat and stress for difficult grinding applications.

• Tough polyester backing supports medium-pressure applications
• Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
• Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
• Use disc in wet or dry applications

View More

Technical Specs

  • Item Quick Change Disc
  • Disc Dia. 2"
  • Attaching System TR
  • Attachment Type Roll-On/Off
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 60
  • Grade Medium
  • Max. RPM 25,000
  • Series 777F
  • Backing Material Cloth
  • Backing Weight YY
  • Color Orange
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.