Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
3M

2" Quick Change Disc, Ceramic, TR, 120 Grit, Fine, Coated, 963G, PK200

  • Item# 2BAT8
  • Mfr. Model# 11106
  • Catalog Page# N/A
  • UNSPSC# 31191506
2" Quick Change Disc, Ceramic, TR, 120 Grit, Fine, Coated, 963G, PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $248.25 / pkg. of 200
Get This Price

$198.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Roloc™ disc 963G uses 3M ceramic abrasive grain for outstanding durability and cutting efficiency. Disc is ideal for rapid stock removal, grinding, blending, and deburring on carbon steel and tool steels.

• Quick-attachment system for easy install and removal of the disc
• Heavyweight backing is extremely durable for high-pressure, high-speed applications
• Durable resin bond resists deterioration from heat
• Use disc in wet or dry applications

View More

Technical Specs

  • Item Quick Change Disc
  • Disc Dia. 2"
  • Attaching System TR
  • Attachment Type Roll-On/Off
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 120
  • Grade Fine
  • Max. RPM 25,000
  • Series 963G
  • Backing Material Cloth
  • Backing Weight YN
  • Color Brown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.