Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
3M

2-Port Moisture Resistant, Pigtail Insulation Displacement Connector, PK of 25

  • Item# 4DYX4
  • Mfr. Model# UY2 PK25
  • Catalog Page# N/A
  • UNSPSC# 39121409
2-Port Moisture Resistant, Pigtail Insulation Displacement Connector, PK of 25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These solvent-resistant connectors feature a small profile, designed to reduce the splicing bundle O.D. to a minimum. Their two ports accept two solid copper conductors that can be of different wire gauges. Each connector is filled with a sealant to provide moisture resistance.

View More

Technical Specs

  • Item Insulation Displacement Connector
  • Wire Type Telecommunications
  • Connector Type Pigtail
  • Fill Material Gel
  • Wire Range (Run) 26 to 19 AWG
  • Wire Range (Tap) 26 to 19 AWG
  • Color Yellow
  • Max. Insulation Dia. 0.082"
  • Number of Ports 2
  • Application Moisture Resistant
  • Flame Retardant No
  • Max. Voltage 600V
  • Insulation Material Polypropylene
  • Max. Temp. 140 Degrees F
  • Crimping Tool 2JLF8
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.