Skip Content
TP
3M

2-Port Moisture Resistant, Single U-Element Insulation Displacement Connector, PK of 5000

  • Item # 2JPY3
  • My Part #
  • Mfr. Model # 804
  • Catalog Page # N/A
  • UNSPSC # 39121434
Displacement Connector,18-14 AWG,PK5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,883.00 / pkg. of 5,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Avoid tedious cutting and stripping processes when you use 3M™ Scotchlok™ 804 IDC Run or Tap Electrical Connectors during installation and electrical maintenance jobs. They let you connect run or tap wires quickly to existing wires mid-span, and each connector comes with the added benefit of insulation against elements. Use with control circuit wiring, fixture wiring, appliance wiring, signal and PA systems, and automotive/boat/RV wiring. Include this valuable component in your 600V-rated applications.

View More

Technical Specs

  • Item Insulation Displacement Connector
  • Wire Type Electrical
  • Connector Type Single U-Element
  • Fill Material Gel
  • Wire Range (Run) 18 to 16 AWG
  • Wire Range (Tap) 18 to 14 AWG
  • Color Blue
  • Max. Insulation Dia. 0.145"
  • Number of Ports 2
  • Application Moisture Resistant
  • Flame Retardant Yes
  • Max. Voltage 600V
  • Insulation Material Polypropylene
  • Max. Temp. 167 Degrees F
  • Crimping Tool 2JLF8
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.