Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M

2-Port Moisture Resistant, Pigtail Insulation Displacement Connector, PK of 5000

  • Item# 2JJP3
  • Mfr. Model# UP3/BULK
  • Catalog Page# N/A
  • UNSPSC# 39121434
2-Port Moisture Resistant, Pigtail Insulation Displacement Connector, PK of 5000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,707.00 / pkg. of 5,000
Get This Price

$1365.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The UP3 connector is a dry, flame-retardant, two- or three-wire connector designed for use with paper, pulp, or PIC cables.

View More

Technical Specs

  • Item Insulation Displacement Connector
  • Wire Type Telecommunications
  • Connector Type Pigtail
  • Fill Material Gel
  • Wire Range (Run) 26 to 19 AWG
  • Wire Range (Tap) 20 to 19 AWG
  • Color Gray
  • Max. Insulation Dia. 0.066"
  • Number of Ports 2
  • Application Moisture Resistant
  • Flame Retardant Yes
  • Max. Voltage 600V
  • Insulation Material Polycarbonate
  • Max. Temp. 140 Degrees F
  • Crimping Tool 2JLF8
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.