Skip Content

TP
3M

2-Port Dry Environment, Single U-Element Insulation Displacement Connector, PK of 5000

  • Item # 2JLN6
  • My Part #
  • Mfr. Model # 905-BULK
  • Catalog Page # N/A
  • UNSPSC # 39121434
Displacement Connector,22-14 AWG,PK5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $908.00 / pkg. of 5,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 18.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When functionality and efficiency are essential, connect tap wires to through wires with 3M™ Scotchlok™ 905 IDC Double Run or Tap Electrical Connectors. The 905 contains a deformable wire stop, inner channel. Rated for use with 32V applications, it works well in general electronics and accessory applications where low-voltage operation is the norm. Use 3M connectors in double-run, pigtail, inline or tap situations.

View More

Technical Specs

  • Item Insulation Displacement Connector
  • Wire Type Electrical
  • Connector Type Single U-Element
  • Fill Material No Fill
  • Wire Range (Run) 22 to 14 AWG
  • Wire Range (Tap) 22 to 14 AWG
  • Color Red
  • Max. Insulation Dia. 0.110" Tap and 0.145" Run
  • Number of Ports 2
  • Application Dry Environment
  • Flame Retardant No
  • Max. Voltage 600V
  • Insulation Material Polypropylene
  • Max. Temp. 194 Degrees F
  • Crimping Tool 2JLF8
  • Standards CE Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.