Skip Content

TP
3M

2-Port Dry Environment, Double U-Element Insulation Displacement Connector, PK of 5000

  • Item # 2JJN4
  • My Part #
  • Mfr. Model # 557-BULK
  • Catalog Page # N/A
  • UNSPSC # 39121434
Displacement Connector,19-16 AWG,PK5000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,739.00 / pkg. of 5,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help save time without compromising connections with the 3M™ Scotchlok™ 557 IDC Pigtail Electrical Connector. It connects 2 wires and provides good insulation thanks to its polypropylene construction. This self-stripping connector resists fire, and is rated 600V for building wire and 1000V for luminaires, fixtures and signs. Connector 557 stands up to temperatures of 221 degrees F (105 degrees C).

View More

Technical Specs

  • Item Insulation Displacement Connector
  • Wire Type Electrical
  • Connector Type Double U-Element
  • Fill Material No Fill
  • Wire Range (Run) 19 to 16 AWG
  • Wire Range (Tap) 19 to 16 AWG
  • Color Red
  • Max. Insulation Dia. 0.120"
  • Number of Ports 2
  • Application Dry Environment
  • Flame Retardant Yes
  • Max. Voltage 600V
  • Insulation Material Polypropylene
  • Max. Temp. 221 Degrees F
  • Crimping Tool 2JLF8
  • Standards UL Listed, CSA Certified, CE Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.