Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
3M

2-Port Dry Environment, Run Tap Insulation Displacement Connector, PK of 1000

  • Item# 2DPX5
  • Mfr. Model# UB2A-D
  • Catalog Page# N/A
  • UNSPSC# 39121409
2-Port Dry Environment, Run Tap Insulation Displacement Connector, PK of 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $296.00 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These connectors feature a pre-crimp design that helps to keep the conductor from slipping out of the connector before the crimp is completed. They also feature a factory-installed sealant to protect against corrosion while locking out moisture. The connectors permit tapping directly onto an existing conductor without interrupting service. In ready access closures, these connectors help to eliminate cutting cable pairs, opening circuits, and piecing out wires.

View More

Technical Specs

  • Item Insulation Displacement Connector
  • Wire Type Telecommunications
  • Connector Type Run Tap
  • Fill Material No Fill
  • Wire Range (Run) 26 to 19 AWG
  • Wire Range (Tap) 26 to 19 AWG
  • Color White
  • Max. Insulation Dia. 0.082"
  • Number of Ports 2
  • Application Dry Environment
  • Flame Retardant No
  • Max. Voltage 600V
  • Insulation Material Polypropylene
  • Max. Temp. 221 Degrees F
  • Crimping Tool 2JLF8
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.