TP
3M

2" Non-Woven Quick Change Disc, TR Type 3, 100, Extra Coarse, Silicon Carbide, 1 EA

  • Item # 498Y44
  • My Part #
  • Mfr. Model # 61500303302
  • Catalog Page # N/A
  • UNSPSC # 0
2" Non-Woven Quick Change Disc, TR Type 3, 100, Extra Coarse, Silicon Carbide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Quick Change Discs


$5.63 / each

Shipping: pkg of 60

Pickup: pkg of 60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.022 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TR
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grit 100
  • Abrasive Grade Extra Coarse
  • Abrasive Material Silicon Carbide
  • Disc Backing Material Nylon Mesh
  • Max. RPM 18,000
  • Series XO-DR
  • Backing Weight Not Rated
  • Color Purple
How can we improve our Technical Specifications?

Compliance and Restrictions

None