WV
3M

2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 50 PK

  • Item # 48XC51
  • My Part #
  • Mfr. Model # 60440219115
  • Catalog Page # N/A
  • UNSPSC # 31191506
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $70.75 / pkg. of 50

Web Price $70.75

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Roloc™ Durable Edge Disc is a quick-change disc that features 3M’s high-performing ceramic abrasive grain on a laminated YF-weight polyester backing for durability and cutting efficiency, making fast work of light to medium pressure wet or dry applications. Use this disc for dimensioning parts, deburring, grinding and blending welds, and grinding and finishing castings or forgings. Where traditional cloth discs may fray or break down at the edges, this disc provides outstanding performance on edge work, even on contours. Ceramic grain with reinforced backing improves durability, disc life, and cut-rate, offering greater throughput in less time. Less pressure is required to achieve maximum cut-rate, which reduces operator fatigue. The disc is resin-bonded to withstand high heat and pressure, and a grinding aid reduces grinding temperatures to protect heat-sensitive alloys such as stainless steel and nickel alloys.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grit 60
  • Abrasive Grade Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Cloth
  • Max. RPM 23,000
  • Series 977F
  • Backing Weight YN
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.