NC
3M

2" Coated Quick Change Disc, TR Roll-On/Off Type 3, Medium, Ceramic, 1 EA

  • Item # 38XK33
  • My Part #
  • Mfr. Model # 60440296873
  • Catalog Page # N/A
  • UNSPSC # 31191506
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, Medium, Ceramic, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This small-sized fiber disc is engineered to offer outstanding performance and productivity for medium- to high-pressure grinding applications on carbon steel. It is constructed with precision-shaped, ceramic grain, which is resin-bonded to a stiff fiber backing. Triangular structures in the grain form sharp peaks designed to slice cleanly through metal, rather than gouging or plowing as traditional abrasives do. They also sharpen themselves continuously as the points break off. Use on carbon steel applications such as edge chamfering, machining grooves, beveling, weld grinding, and removing mill scale, pits, and imperfections.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grade Medium
  • Abrasive Material Ceramic
  • Disc Backing Material Fiber
  • Max. RPM 25,000
  • Series 982C
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.