Skip Content

TP
3M

2" Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, 80, Medium, Zirconia Alumina, 200 PK

  • Item # 2AXP6
  • My Part #
  • Mfr. Model # 60410012151
  • Catalog Page # N/A
  • UNSPSC # 31191506
Qk Change Disc,ZircAlO,2in,80G,TSM,PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $229.00 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Roloc™ Fibre Disc comes in smaller diameters and features sharp alumina zirconia mineral on a durable fiber backing, making it ideal for small weld removal and other medium pressure applications such as deburring or rust removal. Alumina zirconia offers a fast cut and consistent finish on nearly all metals. The heat resistant resin bond provides durability and long abrasive life under harsh conditions. Alumina zirconia was developed for heavy stock removal and high pressure grinding.=

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TS/TSM Turn-On/Off
  • Disc Attachment Type Type 2
  • Disc Diameter 2"
  • Abrasive Grit 80
  • Abrasive Grade Medium
  • Abrasive Material Zirconia Alumina
  • Disc Backing Material Fiber
  • Max. RPM 25,000
  • Series 501C
  • Backing Weight X
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.