C3
3M

2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 1 EA

  • Item # 20RV41
  • My Part #
  • Mfr. Model # 60650019155
  • Catalog Page # N/A
  • UNSPSC # 31191507
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Quick Change Discs


$1.62 / each

Shipping: pkg of 200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The 3M™ Roloc™ disc 963G uses 3M ceramic abrasive grain for outstanding durability and cutting efficiency. Disc is ideal for rapid stock removal, grinding, blending, and deburring on carbon steel and tool steels.

• Quick-attachment system for easy install and removal of the disc
• Heavyweight backing is extremely durable for high-pressure, high-speed applications
• Durable resin bond resists deterioration from heat
• Use disc in wet or dry applications

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grit 60
  • Abrasive Grade Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Cloth
  • Series 963G
  • Backing Weight YN
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.