Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
3M

2-3/4" Coated Sanding Disc Roll, Non-Vacuum, 220 Grit, Fine Grade, Aluminum Oxide, 10 PK

  • Item # 2FVL2
  • My Part #
  • Mfr. Model # 60455033260
  • Catalog Page # N/A
  • UNSPSC # 31191506
2-3/4" Coated Sanding Disc Roll, Non-Vacuum, 220 Grit, Fine Grade, Aluminum Oxide, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $599.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.23 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

To help reduce waste, the 3Mâ„¢ Stikitâ„¢ Gold Abrasive Sheet Rolls feature continuous lengths of A-weight paper that can easily be cut to size and customized for blocks, file shoes or pads. The adhesive-backed sheet may be pressed onto the hand file or block with ease, without fold-over, and be removed just as cleanly, leaving an uncontaminated surface for the next sheet. Its aluminum-oxide mineral provides a fast cut and a long abrasive life to help save time and money. In addition, the anti-loading coating helps prevent dust and debris from clogging the cutting surface to help increase productivity and reduce material consumption. It works with collision repair substrates including clear coat, fiberglass, paint, primer, and plastic. Recommended applications for the A-weight paper and its range of medium-coarse to fine grits include featheredging, sanding putties, or primer sanding. May be used with the 3M Stikit Double Sheet Roll Dispenser (sold separately).

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 2-3/4"
  • Abrasive Grit 220
  • Abrasive Grade Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight A
  • Color Gold
  • Series 216U
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.