Skip Content

TP
3M

16" Medium Wall Cold Shrink Tubing, Flexible EPDM Rubber, Shrink Ratio Not Rated

  • Item # 2DRJ8
  • My Part #
  • Mfr. Model # 8427-16
  • Catalog Page # N/A
  • UNSPSC # 39121711
16" Medium Wall Cold Shrink Tubing, Flexible EPDM Rubber, Shrink Ratio Not Rated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $394.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protect 1 kV-rated applications against damage caused by acids, alkalis and ozone by sealing them in the 3M™ 8420 Cold Shrink Connector Insulator. This open-ended tubular sleeve works with all solid dielectric insulated wires and cable splices to provide primary electrical insulation and environmental sealing in a range of operating temperatures from -40 to 194 degrees F (-40 to 90 degrees C). It is also suitable for direct buried applications.

View More

Technical Specs

  • Item Cold Shrink Tubing
  • Shrink Tubing Type Cold Shrink Tubing
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing Material EPDM Rubber
  • Shrink Tubing Material Type Flexible
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -40 Degrees to 194 Degrees F
  • Shrink Ratio Not Rated
  • Use Shrink Tubing With Wire Size 250 to 400 kcmil
  • Shrink Tubing I.D. Before Shrinking 1.380"
  • I.D. After Shrinking 0.670"
  • Shrink Tubing Length 16"
  • Color Black
  • Max. Voltage 1000V
  • Features Flexible, Requires No Tools or Heat, Moisture-Tight Seal, UV Resistant, Suitable for Direct Buried Applications
  • Standards ANSI C119.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.