Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

MERV 12 Synthetic Electrostatic Mini-Pleat Filter, 15x20x2

  • Item # 11K239
  • Mfr. Model # E701
  • Catalog Page # 3116
  • UNSPSC # 40161505
MERV 12 Synthetic Electrostatic Mini-Pleat Filter,15x20x2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mini-Pleat Filters

Product Details

2" Minipleat Air Filters with Gasket
• UL Classified Low pressure drop Longer life Factory installed integral gasket 100% synthetic construction Case qty.: 5
Low pressure drop helps reduce electrical energy consumption. Allow simple upgrade of existing filters. Unique combination of depth loading filtration media, precision pleat structure, and high filter media area result in longer filter life. Filters last 1 year or more or up to 3 times initial resistance. Offer reliable performance in the most extreme commercial office building HVAC environments. Durable 100% synthetic filtration media resists moisture and humidity.

View More

Technical Specs

  • Item Electrostatic Mini-Pleat Filter
  • With Gasket Yes
  • Nominal Filter Size 15x20x2
  • Nominal Height 15"
  • Nominal Width 20"
  • Nominal Depth 2"
  • Filter Efficiency - Air Filters 60% to 65%
  • MERV 12
  • Air Filter Media Type Synthetic
  • Air Filter Item Electrostatic Mini-Pleat Filter
  • Air Flow 492 fpm
  • Initial Resistance 0.25" WC
  • Final Resistance 1.4" WC
  • Filter Pack Enclosure 100% Synthetic Filtration Media, 100% Metal Free Filter Design and Engineered Frame Construction
  • Max. Air Flow 625 fpm
  • Max. Temp. 122 Degrees F
  • Standards UL 900 Class 1
Megaphone How can we improve our Technical Specifications?