Skip Content

DV
3M

MERV 11 Synthetic Electrostatic Mini-Pleat Filter,14x25x2

  • Item # 4DZD5
  • My Part #
  • Mfr. Model # E329
  • Catalog Page # 3116
  • UNSPSC # 40161505
Mini-Pleat Filter,MERV 11,14x25x2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Low pressure drop helps reduce energy consumption. Allows simple upgrade of existing filters. Innovative combination of depth loading filtration media, precision pleat structure, and high filter media area results in longer filter life. Durable 100% synthetic filtration media resists moisture and humidity. Filters are 100% metal-free and fully incinerable.

View More

Technical Specs

  • Item Electrostatic Mini-Pleat Filter
  • With Gasket No
  • Nominal Filter Size 14x25x2
  • Nominal Height 14"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Filter Efficiency - Air Filters 60% to 65%
  • MERV 11
  • Air Filter Media Type Synthetic
  • Air Filter Item Electrostatic Mini-Pleat Filter
  • Air Flow 492 fpm
  • Initial Resistance 0.26" WC
  • Final Resistance 1.4" WC
  • Filter Pack Enclosure 100% Synthetic Frame, Lightweight, Resists Moisture
  • Max. Air Flow 625 fpm
  • Media Area 30 sq. ft.
  • Max. Temp. 122 Degrees F
  • Standards UL 900 Class 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms