Skip Content

ST
SCOTCH-BRITE

13" Non-Woven Round Surface Preparation Pad, 175 to 350 rpm, Maroon, 10 PK

  • Item # 4LGR1
  • My Part #
  • Mfr. Model # SPP13
  • Catalog Page # 1583
  • UNSPSC # 47121608
Surface Preparation Pad,13In,Maroon,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.25 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Environmentally preferable floor pads require only a neutral cleaner or water, reducing the use of chemicals. Nonwoven mineral floor pad construction enables pad to remove floor finish from a variety of hard floor surfaces, including vinyl tile, marble, terrazzo, concrete, and wood floors. Compatible with water-based or solvent-based finishes.

View More

Technical Specs

  • Item Surface Preparation Pad
  • Floor Application Stripping
  • Floor Machine Pads Color Family Brown
  • Floor Pad Size 13"
  • Speed 175 to 350 rpm
  • Pad/Brush Shape Round
  • Material Non-Woven
  • Color Maroon
  • For Use With Rotary or Automatic Floor Machine
  • Center Hole 3-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.