Skip Content

ST
3M

13"L Ratchet Crimper, 22 to 10 AWG

  • Item # 2FZN3
  • My Part #
  • Mfr. Model # TR-490
  • Catalog Page # N/A
  • UNSPSC # 27111711
Ratchet Crimper,22 to 10 AWG,13" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $357.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Having the right equipment for the job is important, so choose this 3M™ Scotchlok™ TR-490 Ratchet Tool. The strong jaws are made of hardened steel to ensure durability, while a high-performance finish resists corrosive damage. Use this tool to crimp both non-insulated and insulated connectors and terminals.

View More

Technical Specs

  • Primary Crimping Application Electrical Wire and Cable
  • Item Ratchet Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity 22 to 10 AWG
  • Overall Length 13"
  • For Use With 3M Scotchlok Insulated and Non-Insulated Terminals and Connectors: Nylon Or Vinyl Insulated, Butted Or Brazed Seam
  • Cuts No
  • Strips No
  • Max. Crimping Force Not Rated
  • Adjustable Automatic
  • Handle Type Dipped
  • Replacement Die Code None
  • Features Corrosion Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.