Skip Content

WV
3M

MERV 12 Synthetic Electrostatic Mini-Pleat Filter,12x24x2

  • Item # 11K236
  • My Part #
  • Mfr. Model # E698
  • Catalog Page # 3054
  • UNSPSC # 40161505
Mini-Pleat Filter w/Gskt,MERV 12,12x24x2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.75 / each

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2" Minipleat Air Filters with Gasket
• UL Classified Low pressure drop Longer life Factory installed integral gasket 100% synthetic construction Case qty.: 5
Low pressure drop helps reduce electrical energy consumption. Allow simple upgrade of existing filters. Unique combination of depth loading filtration media, precision pleat structure, and high filter media area result in longer filter life. Filters last 1 year or more or up to 3 times initial resistance. Offer reliable performance in the most extreme commercial office building HVAC environments. Durable 100% synthetic filtration media resists moisture and humidity.

View More

Technical Specs

  • Item Electrostatic Mini-Pleat Filter
  • With Gasket Yes
  • Nominal Filter Size 12x24x2
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 2"
  • Filter Efficiency - Air Filters 60% to 65%
  • MERV 12
  • Air Filter Media Type Synthetic
  • Air Filter Item Electrostatic Mini-Pleat Filter
  • Air Flow 492 fpm
  • Initial Resistance 0.25" WC
  • Final Resistance 1.4" WC
  • Filter Pack Enclosure 100% Synthetic Filtration Media, 100% Metal Free Filter Design and Engineered Frame Construction
  • Max. Air Flow 625 fpm
  • Max. Temp. 122 Degrees F
  • Standards UL 900 Class 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.