Skip Content

NC
3M

12" Coated PSA Sanding Disc, 240 Grit, No Hole, Very Fine Grade, Silicon Carbide 100, PK

  • Item # 2DHP6
  • My Part #
  • Mfr. Model # 60650008026
  • Catalog Page # N/A
  • Catalog Group # J1114
  • UNSPSC # 31191506
PSA Sanding Disc,SC,Papr,12in,240G,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $322.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Wetordry™ 12" paper disc 431Q features extra-fast cutting silicon carbide on a strong, waterproof paper. Provides superior finishing for both wet and dry applications. Versatile—use wet on surfaces that generate a lot of dust, such as paint, primer, and wood. Use dry for finishing metal and gel coats.

• Durable waterproof paper backing supports both wet and dry applications
• Strong C-weight paper backing for hand or machine sanding
• Silicon carbide mineral cuts faster than aluminum oxide and produces a smoother finish
• Adhesive backing provides easy attachment to random orbital sander

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Disc Diameter 12"
  • Abrasive Grit 240
  • Abrasive Grade Very Fine
  • Abrasive Material Silicon Carbide
  • Disc Backing Material Paper
  • Series 431Q
  • Backing Weight C
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.