Skip Content

DV
3M

MERV 12 Synthetic Electrostatic Mini-Pleat Filter,10x10x2

  • Item # 11K233
  • My Part #
  • Mfr. Model # E695
  • Catalog Page # N/A
  • UNSPSC # 40161505
Mini-Pleat Filter w/Gskt,MERV 12,10x10x2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

2" Minipleat Air Filters with Gasket
• UL Classified Low pressure drop Longer life Factory installed integral gasket 100% synthetic construction Case qty.: 5
Low pressure drop helps reduce electrical energy consumption. Allow simple upgrade of existing filters. Unique combination of depth loading filtration media, precision pleat structure, and high filter media area result in longer filter life. Filters last 1 year or more or up to 3 times initial resistance. Offer reliable performance in the most extreme commercial office building HVAC environments. Durable 100% synthetic filtration media resists moisture and humidity.

View More

Technical Specs

  • Item Electrostatic Mini-Pleat Filter
  • With Gasket Yes
  • Nominal Filter Size 10x10x2
  • Nominal Height 10"
  • Nominal Width 10"
  • Nominal Depth 2"
  • Filter Efficiency - Air Filters 60% to 65%
  • MERV 12
  • Air Filter Media Type Synthetic
  • Air Filter Item Electrostatic Mini-Pleat Filter
  • Air Flow 492 fpm
  • Initial Resistance 0.25" WC
  • Final Resistance 1.4" WC
  • Filter Pack Enclosure 100% Synthetic Filtration Media, 100% Metal Free Filter Design and Engineered Frame Construction
  • Max. Air Flow 625 fpm
  • Max. Temp. 122 Degrees F
  • Standards UL 900 Class 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms