Skip Content

DV
3M

1080" x 99" Film Film Tape, Red

  • Item # 6KHD1
  • My Part #
  • Mfr. Model # 00051131774070
  • Catalog Page # N/A
  • UNSPSC # 31201503
1080" x 99" Film Film Tape, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Film Tape
  • Length 1080"
  • Width 99"
  • Thickness 0.40 mil
  • Material Film
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms