Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

10 oz. Multipurpose Spray Adhesive with Temp. Range (F) of 0° to 110°

  • Item# 1CNP7
  • Mfr. Model# Super 77
  • Catalog Page# 2281
  • UNSPSC# 31201601
10 oz. Multipurpose Spray Adhesive with Temp. Range (F) of 0° to 110° close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $10.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Whether it's paper, cardboard, fabric, cushion foam, plastic, metal, wood, or any other lightweight material, this high-coverage, long-bonding adhesive gives you the reliable adhesion that you need. The fast-bonding formula can be quickly and easily applied directly onto surfaces and material, and dries quickly, so you can keep projects moving.

View More

Technical Specs

  • Item Spray Adhesive
  • Type Multipurpose
  • Size 10 oz.
  • Net Weight (Oz.) 7.33
  • Temp. Range (F) 0 Degrees to 110 Degrees
  • Bonding Range 10 sec. to 15 min. (1 Surf) or 10 sec to 30 min. (2 Surf)
  • Substrates Cardboard, Carpet Tiles, Drywall Corner Beads, Fabrics, Films, Foam, Foils, Insulation, Metal, Paper, Plastics, Wood
  • Application Attaching Fiberglass Insulation and Drywall Corner Beads, Picture Framing and Mounting Presentations
  • Characteristics Extremely Versatile, Fast Drying, Aggressive Tack, Low Soak In, High Coverage With Low Mist Spray
  • Standards MMM-A-1055B
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: CA, MD, ME, NJ and PA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.