Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

1" x 72 yd. Urethane Foam Double Sided Tape, 31 mil, Off White, 1EA

  • Item# 24A667
  • Mfr. Model# 4032
  • Catalog Page# 1643
  • UNSPSC# 31201527
1" x 72 yd. Urethane Foam Double Sided Tape, 31 mil, Off White, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $252.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ 4032 double-coated urethane foam tape roll is an open-cell foam designed for indoor use: mounting soap dispensers and air fresheners, signage, kickplates, and other miscellaneous mounting. Offers excellent shear strength, good temperature resistance, and vibration damping characteristics. Acrylic adhesive.

View More

Technical Specs

  • Item Double Sided Tape
  • Material Urethane Foam
  • Color Off White
  • Shape Continuous Roll
  • Width 1"
  • Length 72 yd.
  • Diameter 11-3/32"
  • Thickness 31 mil
  • Liner Color Green Plaid
  • Tensile Strength 60 lb./in.
  • Adhesive Acrylic
  • Performance Temp. 70 Degrees to 100 Degrees F
  • Green Environmental Attribute RoHS Compliant
  • Tape Color Off-White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.