Skip Content

DV
3M

Polyethylene Foam Double Sided Foam Tape, Acrylic Adhesive, 1/32" Thick, 1" X 72 yd., White

  • Item # 24A704
  • My Part #
  • Mfr. Model # 4492
  • Catalog Page # N/A
  • UNSPSC # 31201527
Double Sided Tape,PE Foam,1in,White,72yd close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

3M™ 4492 double-coated polyethylene foam tape roll is used for mounting nameplates on awards and novelties, and point of purchase displays and signs. Tape is a closed-cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of Foam Tape 4492 is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability. Speed up the mounting process and achieve a more aesthetically pleasing installation with Double Coated Polyethylene Foam Tape 4492. Common uses include automotive mirror bonding, decorative trim, nameplates and other general purpose mounting applications.

View More

Technical Specs

  • Item Double Sided Foam Tape
  • Tape Backing Material Polyethylene Foam
  • Tape Adhesive Acrylic
  • Tape Thickness 1/32"
  • Tape Width 1"
  • Tape Length 72 yd.
  • Tape Shape Continuous Roll
  • Tape Color White
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 160 Degrees F
  • Tape Tensile Strength 85 lb./in.
  • Tape Adhesive Strength 128 oz./in.
  • Liner Color Tan
  • Series 4492
  • Standards ASTM D3330, D3654
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms