Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

1" x 55 yd. Polyester Double Sided Tape, 8.3 mil, Clear, 1EA

  • Item# 24A678
  • Mfr. Model# 9088FL
  • Catalog Page# 1642
  • UNSPSC# 31201517
1" x 55 yd. Polyester Double Sided Tape, 8.3 mil, Clear, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $62.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double-Coated Tape
• Feature pressure-sensitive adhesive on both sides
Ideal for metal fabrication, furniture trim, plastic extrusions, indoor/outdoor signs, badge and nameplates, print finishing, and splicing. Modified acrylic adhesive. Good adhesion for both low and high energy substrates. Bonds to wide variety of similar and dissimilar materials.

View More

Technical Specs

  • Item Double Sided Tape
  • Material Polyester
  • Color Clear
  • Shape Continuous Roll
  • Width 1"
  • Length 55 yd.
  • Thickness 8.3 mil
  • Liner Color Red
  • Adhesion Strength 137 oz./in.
  • Adhesive Modified Acrylic
  • Performance Temp. Up to 200 Degrees F
  • Standards ASTM D3330
  • Green Environmental Attribute RoHS Compliant
  • Tape Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.