Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

1" x 36 yd. Solid Foam Double Sided VHB Tape, 40 mil, Clear, 1EA

  • Item # 24A668
  • Mfr. Model # 4910
  • Catalog Page # 1641
  • UNSPSC # 31201527
1" x 36 yd. Solid Foam Double Sided VHB Tape, 40 mil, Clear, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $191.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unlike screws or rivets, 3M VHB Tape spreads the stress load across the entire length of the joint and will accommodate variable expansion and contraction rates. Once materials are joined, a virtually indestructible weld is created. This tape's clear construction is ideal for applications such as sealing skylight inner/outer dome assemblies and/or edge-bonding resin filled glass.

View More

Technical Specs

  • Item Double Sided VHB Tape
  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Tape Thickness 40.00 mil
  • Tape Width 1"
  • Tape Length 36 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. -30 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 100 lb./in.
  • Tape Adhesive Strength 240 oz./in.
  • Liner Color Red (Printed)
  • Standards ASTM D897, UL746C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.