Skip Content

ST
3M

1" x 36 yd. HDPE Double Sided Tape, 13 mil, White, 1EA

  • Item# 24A632
  • Mfr. Model# 9579
  • Catalog Page# 1965
  • UNSPSC# 31201517
1" x 36 yd. HDPE Double Sided Tape, 13 mil, White, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $26.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring pressure-sensitive rubber adhesive on both sides, this tape bonds to UV coatings and provides temporary holding to metals, wood, plastic, concrete, and linoleum. It can also be used for splicing rough or coated materials and splicing carpet backing.

View More

Technical Specs

  • Item Double Sided Tape
  • Material HDPE
  • Color White
  • Shape Continuous Roll
  • Width 1"
  • Length 36 yd.
  • Thickness 13 mil
  • Liner Color White
  • Adhesion Strength 82 oz./in.
  • Adhesive Synthetic Rubber
  • Performance Temp. Up to 120 Degrees F
  • Standards ASTM D3330
  • Green Environmental Attribute RoHS Compliant
  • Tape Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.