Skip Content
WV
3M

Acrylic Foam Double Sided VHB Tape, Acrylic Adhesive, 45.00 mil Thick, 3/4" X 36 yd., White

  • Item # 24A642
  • My Part #
  • Mfr. Model # 4950
  • Catalog Page # 1641
  • UNSPSC # 31201527
Double Sided VHB Tape,Firm Foam,1in,Whit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $217.00 / each

Web Price $217.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ VHB™ tape is made to fit into grooves, around corners, and through curves while offering a durable bond in a way that mechanical fasteners can't. This innovation provides opportunities for quick, effective construction and the ability to design structures in new and different ways. The result is an extraordinarily strong tape that holds fast to a wide range of materials. Applications include bonding and sealing lenses over LED panels, bonding pre-painted metals, bonding and sealing plastic windows to pre-painted panel. When you use 3M VHB Tape, you can enhance the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M VHB tape is a quicker process than drilling, fastening, or using liquid adhesive. This versatile line of tape can be used indoors or outdoors in a variety of industrial applications, including window and door assembly, sign assembly, electronics, and maintenance.

View More

Technical Specs

  • Item Double Sided VHB Tape
  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Tape Thickness 45.00 mil
  • Tape Width 3/4"
  • Tape Length 36 yd.
  • Tape Shape Continuous Roll
  • Tape Color White
  • Min. Tape Performance Temp. -40 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 140 lb./in.
  • Tape Adhesive Strength 400 oz./in.
  • Liner Color White (Printed)
  • Series 4950
  • Standards ASTM D897, UL746C
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.