Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M

1-Port Dry Environment, T Tap Insulation Displacement Connector, PK of 1000

  • Item # 2DTV6
  • Mfr. Model # 953K
  • Catalog Page # N/A
  • UNSPSC # 39121415
1-Port Dry Environment, T Tap Insulation Displacement Connector, PK of 1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $494.00 / pkg. of 1,000
Get This Price

$395.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help save time and avoid the hassle of stripping wires when you use the 3M™ Scotchlok™ 953 Quick-Slide T-Tap Disconnect Electrical Connector. Cutting and prepping for a new connection is a thing of the past, as this part lets you electrically tap into existing wires mid-span without difficulty. The connector then mates with a .250” (6.35 mm) male tab, making a reusable, quick-connect wiring termination. This nylon-insulated connector is rated 600V for building wire and 1000V for luminaires, signs and fixtures.

View More

Technical Specs

  • Item Insulation Displacement Connector
  • Wire Type Electrical
  • Connector Type T Tap
  • Fill Material No Fill
  • Wire Range (Run) 12 AWG
  • Wire Range (Tap) 12 AWG
  • Color Yellow
  • Max. Insulation Dia. 0.150"
  • Number of Ports 1
  • Application Dry Environment
  • Flame Retardant Yes
  • Max. Voltage 600V
  • Insulation Material Nylon
  • Max. Temp. 221 Degrees F
  • Crimping Tool 2JLF8
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.