Skip Content

TP
3M

1-Port Dry Environment, T Tap Insulation Displacement Connector, PK of 1000

  • Item # 2DRJ7
  • My Part #
  • Mfr. Model # 951K
  • Catalog Page # N/A
  • UNSPSC # 39121415
1-Port Dry Environment, T Tap Insulation Displacement Connector, PK of 1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $369.50 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Virtually eliminate wire cutting and stripping when you use this 3M™ Scotchlok™ 951 Quick-Slide T-Tap Disconnect Electrical Connector, which lets you tap into the middle of a wire to make an electrical connection. It's made for wire sizes from 22 to 18 AWG in either solid or stranded copper for building wire applications rated at 600V and sign, fixture and luminaire applications rated at 1000V.

View More

Technical Specs

  • Item Insulation Displacement Connector
  • Wire Type Electrical
  • Connector Type T Tap
  • Fill Material No Fill
  • Wire Range (Run) 22 to 18 AWG
  • Wire Range (Tap) 22 to 18 AWG
  • Color Maroon
  • Max. Insulation Dia. 0.150"
  • Number of Ports 1
  • Application Dry Environment
  • Flame Retardant Yes
  • Max. Voltage 600V
  • Insulation Material Nylon
  • Max. Temp. 221 Degrees F
  • Crimping Tool 2JLF8
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.