Skip Content
NC
3M

1 Micron Rating Thermally Bonded Filter Cartridge, 2-39/64" Diameter, 40" Height, 40.00 gpm

  • Item # 2MJH8
  • My Part #
  • Mfr. Model # RT40Y16G20NN
  • Catalog Page # 2760
  • UNSPSC # 40161502
Thermally Bonded Cartridge,40 gpm,1 Mic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.24 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The filter’s rigid construction provides a consistent performance, extended service life, and fewer filter change-outs. 3M® Micro-Klean™ RT series filter is manufactured with rigid extrusion bonded technology. The unique manufacturing process combines superior process control with the quality assurance to provide reliable product performance. This exclusive manufacturing process is an ISO 9001 certified quality system and provides a high degree of fiber-to-fiber thermal bonding, without the use of binders to produce a rigid, coreless filter structure.

View More

Technical Specs

  • Item Thermally Bonded Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 1
  • Height 40"
  • Filter Diameter 2-39/64"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 40.00 gpm
  • Max. Temp. 176 Degrees F
  • Filter Reduces Particulates
  • Max. Pressure 125 psi
  • Application Food and Beverage
  • Inside Dia. 1"
  • Series Micro-Klean(TM) RT
  • Standards FDA 21 CFR Compliant, NSF 42 and NSF 70 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.