Skip Content

TP
3M

Utility Cloth Tape, 1/2" X 60 yd., 7.00 mil Thick, White, 72 PK

  • Item # 2GCX9
  • My Part #
  • Mfr. Model # 27-1/2"x60yd
  • Catalog Page # N/A
  • UNSPSC # 31201523
Cloth Tape,1/2 x 60 yd,7 mil,White,PK72 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,204.00 / pkg. of 72
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 24.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tape
  • Duct Tape Type Cloth Tape
  • Duct Tape Width 1/2"
  • Duct Tape Length 60 yd.
  • Duct Tape Thickness 7.00 mil
  • Duct Tape Grade Utility
  • Tape Color Family White
  • Color White
  • Material Paper
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. Up to 302 Degrees F
  • Adhesion Strength 30 oz./in.
  • Tensile Strength 150 lb./in.
  • Standards UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.