Skip Content

ST
3M

1/2" NPT Polypropylene Water Filter System, 2.2 gpm, 125 psi

  • Item # 48XT84
  • My Part #
  • Mfr. Model # HF160-CL
  • Catalog Page # N/A
  • UNSPSC # 47101514
Water Filter System,0.2 Micron,1/2in NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $217.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ High Flow Series HF160-CL water filter system helps provide consistent high-quality water by reducing particulates, chloramines, chlorine taste and odor, cyst, and bacteria1. Its Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T..”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast-and-easy cartridge change-outs without a filter wrench. Replacement filter (No. 48TX85, sold separately) is also available.

• Reduces chloramines in cold beverage applications
• Multi-stage filtration eliminates need for a separate prefilter
• Built-in scale inhibitions prevent scale build-up on equipment

View More

Technical Specs

  • Item Water Filter System
  • Microns 0.2
  • Flow Rate 2.2 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 25 psi
  • Pressure Drop 2 psi
  • Service Life 4700 gal.
  • With Gauge/Without Gauge Without Gauge
  • Application Food Service, Cold Water, Undersink
  • With Valve/Without Valve With Valve
  • Overall Height 15-7/8"
  • Overall Width 4-3/8"
  • Overall Depth 4-3/8"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required Mfr. No. HF60-CL
  • Connection 1/2" NPT
  • Color Black and White
  • Filter Media Dual Zone Membrane Carbon Block
  • Reduces Chloramines, Chlorine, Taste, Odor, Cyst, Bacteria
  • Head Material Polypropylene
  • Housing Material Polypropylene
  • Standards NSF 42 and 53
  • Includes Head, Bracket, Cartridge, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.