Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

1-1/2" Ceramic Cartridge Roll; Grit: 80

  • Item # 6TV90
  • My Part #
  • Mfr. Model # 30662
  • Catalog Page # N/A
  • UNSPSC # 31191516
1-1/2" Ceramic Cartridge Roll; Grit: 80 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cartridge Roll
  • Grit 80
  • Diameter 3/4"
  • Abrasive Material Ceramic
  • Length 1-1/2"
  • Arbor Hole 1/8"
  • Backing Material X Weight
  • Max. RPM 16,000
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.