Skip Content

NC
3M

0.75 gpm Replacement Filter Cartridge, Fits Brand: 3M, 0.2 Micron Rating

  • Item # 54EJ87
  • My Part #
  • Mfr. Model # 3MDW311
  • Catalog Page # N/A
  • UNSPSC # 0
Replacement Filter Cartridge,14-3/4" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $318.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring carbon-block filtration to help provide cleaner, clearer, better tasting water, this 3M replacement filter cartridge has a Sanitary Quick Change (SQC) design for fast cartridge change outs. Model can be used to filter water for drinking, coffee, tee, and cooking in residential applications. Capacity: 1000 gal.

View More

Technical Specs

  • Item Replacement Filter Cartridge
  • Fits Brand 3M
  • For Use With 54EJ86
  • Micron Rating 0.2
  • Filter Flow Rate 0.75 gpm
  • Application Drinking Water
  • Filter Reduces Asbestos,Chloramine,Chlorine,Cyst,Lead,MTBE,Odor,Sediment,TTHM,Taste,VOC
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Height 14-3/4"
  • Filter Diameter 4-1/2"
  • Service Life 1000 gal.
  • Standards NSF 42 and 53
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.