NC
3M

0.50 gpm Enhancement Cartridge, Fits Brand: 3M, 5 Micron Rating

  • Item # 54EJ71
  • My Part #
  • Mfr. Model # CTG T for TSR150
  • Catalog Page # 2699
  • UNSPSC # 41104212
0.50 gpm Enhancement Cartridge, Fits Brand: 3M, 5 Micron Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.19 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Reverse Osmosis Replacement Cartridge helps provide consistent quality water by adjusting the total dissolved solids (TDS) of product water to allow for proper functioning of electronic probes in the foodservice equipment. The tool-less Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs with just a 1/4 turn. Suitable for the STM150 Reverse Osmosis System used in boiler-based steamer applications

View More

Technical Specs

  • Item Enhancement Cartridge
  • Fits Brand 3M
  • For Use With 3M STM/TSR150 Systems
  • Micron Rating 5
  • Filter Flow Rate 0.50 gpm
  • Application Commercial Foodservice
  • Filter Reduces Chlorine Taste
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Height 12"
  • Filter Diameter 3-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.