Navigation Menu New

Access My Account, Order History, Lists and more here.

3KZK4 201 UNSPSC # 27112102

Light Duty Multi-Angle Vise, 1 in Jaw Width, 2 7/8 in Max. Opening, 2 in Throat Depth

  • Item # 3KZK4
  • Mfr. Model # 201
  • UNSPSC # 27112102
  • Catalog Page # 833 833
Country of Origin USA. Country of Origin is subject to change.

Preselected combination vise allows you to tilt (180°), turn (360°), and rotate (360°) all from a single knob.

Tap image to zoom.

Roll over image to zoom.

Light Duty Multi-Angle Vise, 1 in Jaw Width, 2 7/8 in Max. Opening, 2 in Throat Depth

  • Item # 3KZK4
  • Mfr. Model # 201
  • UNSPSC # 27112102
  • Catalog Page # 833 833
Country of Origin USA. Country of Origin is subject to change.

Preselected combination vise allows you to tilt (180°), turn (360°), and rotate (360°) all from a single knob.

Technical Specs

  • Item Multi-Angle Vise
  • Item - Vises Multi-Angle Vise
  • Product Grouping - Vises Specialty Vises
  • Duty Rating - Vises Light Duty
  • Jaw Width - Vises 1 in
  • Max. Opening - Vises 2 7/8 in
  • Throat Depth - Vises 2 in
  • Base Type - Vises Swivel
  • Pipe Jaw Included Yes
  • Pipe Capacity - Vises 1/8 in to 3 in
  • Reversible No
  • High-Visibility No
  • Swivel Angle - Vises 360 Degrees
  • Jaw Face - Vises Vertical Grooved
  • Material -Vises Cast Zinc
  • Jaw Type Grooved Plastic
  • Number of Lock Down Bolts 1
  • Number of Mounting Points 3
  • Mounting Hole Dia. 3/10 in
  • Overall Length 7 1/2 in
  • Overall Height 6 3/4 in
  • Overall Width 4 5/16 in
  • Features Single Knob Controls Head Movement Through 3 Planes, 210 Deg Tilt, Fine/coarse adjusting knob controls jaw pressure for delicate work, 1 Lock Down Bolts

Preselected combination vise allows you to tilt (180°), turn (360°), and rotate (360°) all from a single knob.

Back to Top