ST
MARATHON MOTORS

1/3 HP Split-Phase Carbonator Pump Motor, 1725 Nameplate RPM, 120/240 Voltage, 48Y Frame

  • Item # 3K987
  • My Part #
  • Mfr. Model # 5KH32GNB811X
  • Catalog Page # 26
  • UNSPSC # 26101602
1/3 HP Split-Phase Carbonator Pump Motor, 1725 Nameplate RPM, 120/240 Voltage, 48Y Frame close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information $149.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Marathon™ Motors split-phase carbonator pump motor has a threaded conduit hole. Short, slotted shaft permits close-coupling the carbonator pump to the motor. Extended hub for direct-mounting pump to motor. Use for liquid transfer pumps, vending machine pumps, and other hub-mounted pump applications. Cradle base.

View More

Technical Specs

  • Item Carbonator Pump Motor
  • Motor Application Pump
  • Motor Sub Application Carbonator Pump
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/3
  • Nameplate RPM 1725
  • Frame 48Y
  • Voltage 120/240
  • Hz 60/50
  • Phase 1
  • Full Load Amps 5.5-5.6/2.7-2.8
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 7-11/16"
  • Shaft Dia. 5/8"
  • Shaft Length 1-1/2"
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.