Navigation Menu New

Access My Account, Order History, Lists and more here.

3HT83 TIB-33TB UNSPSC # 40101815

Over the Side Immersion Heater, 3,000 W Watts, Incoloy(R) Sheath Material, 240V AC, 1 Phase

  • Item # 3HT83
  • Mfr. Model # TIB-33TB
  • UNSPSC # 40101815
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Over the Side Immersion Heater, 3,000 W Watts, Incoloy(R) Sheath Material, 240V AC, 1 Phase

  • Item # 3HT83
  • Mfr. Model # TIB-33TB
  • UNSPSC # 40101815
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Over the Side Immersion Heater
  • Watts 3,000 W
  • Sheath Material Incoloy(R)
  • Watt Density 40 sq in
  • Heater Voltage 240V AC
  • Phase 1
  • Overall Length 10 3/4 in
  • Enclosure Type Moisture Resistant Terminal
  • Height 36 in
  • For Use With Water Based Solutions not Corrosive to Incoloy
  • Includes Sludge Legs
Back to Top