Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PASLODE

Fuel/Framing Nail, 3-1/4 In, PK1000

  • Item# 3FRT4
  • Mfr. Model# 650535
  • Catalog Page# 3130
  • UNSPSC# 31162002
Fuel/Framing Nail, 3-1/4 In,PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.00 / pkg. of 1,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These paper-tape collated nails feature fewer nails jams, misfires, and no plastic debris when compared to plastic collated nails. The paper tape won’t fall apart in wet weather, while the innovative polymer tip coating provides easier nail penetration and greater holding strength.

View More

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Fuel Cell Framing Nails
  • Head Style Offset Round
  • Collation Configuration Coil
  • Collation Type Tape
  • Collation Angle 30 Degrees
  • Shank Dia. 0.131"
  • Length 3-1/4"
  • Point Type Diamond
  • Shank Smooth
  • Material Low Carbon Steel
  • Finish Brite US32
  • Stick Quantity 34
  • For Use With Mfr. No. 902600, 902200, 900426
  • Includes (1) Fuel Cell and adaptor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.