Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Pipe Insulation: Tube, Buna-N Rubber/PVC, Unslit, 3/8 in Thick, 5/8 in ID, 6 ft Lg, 2.3 R-Value

Item 
3F399
Mfr. Model 
6RX038058

Product Details

Catalog Page
2722
Form
Tube
Insulation Material
Buna-N Rubber/PVC
Installation Style
Unslit
For Pipe Size
3/8 in
For Copper Tube Size
5/8 in
Inside Diameter
5/8 in
Outside Diameter
1-3/8 in
Overall Length
6 ft
Thickness
3/8 in
Insulation R-Value
2.3
Minimum Operating Temperature
-297 °F
Maximum Operating Temperature
220 °F
Foam Cell Type
Closed
Color
Black
Flexibility
Flexible
Features
Fiber-Free; Non-Dusting
For Environment
Submersible
Resistance Properties
Moisture-Resistant; Mold/Mildew-Resistant
Plenum Rating
Plenum Rated
Flame Spread Index
63
Smoke Developed Index
88
Standards
ASTM C411; ASTM C534 Type 1; ASTM D1056-00-2C1; ASTM E84; CAN/ULC S-102-M88; FMRC 2006; MIL-P-15280; New York City MEA 186-86-M Vol. IV; NFPA 255; NFPA 90A Sect 2.3.3; NFPA No 101 Class A; UL 181 11.0/16.0; UL 723; UL 94-5V; USDA
Brand
K-FLEX USA
UNSPSC
30141505
Country of Origin
Varies (subject to change)
Product Description

These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.

Compatible Products