DV
OTC

Code Scanner

  • Item # 3CCL5
  • My Part #
  • Mfr. Model # 3498
  • Catalog Page # N/A
  • UNSPSC # 27111714
Code Scanner close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Code Scanner
  • Application Retrieving Gm, Ford And Chrysler OBD I And All Generic OBD II Diagnostic Trouble Codes For All 1996 To 2006 Foreign And Domestic OBD II Compliant Vehicles As Well As Display Selected Enhanced Codes For GM, Ford, Chrysler, Toyota And Certain Manufacturers Specific Codes For Asian And European Vehicles
  • Includes CD with DTC Look-Up Software, Computer Hook-Up Cable, 8-Ft. OBD II Cable,6 AAA Batteries, and a Padded Nylon Storage Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None