Navigation Menu New

Access My Account, Order History, Lists and more here.

38ZE18 BA1120 UNSPSC # 26111710

Tap image to zoom.

Roll over image to zoom.

EGO

Battery, 7.5 Ah, Li-Ion, 56V DC

  • Item # 38ZE18
  • Mfr. Model # BA1120
  • UNSPSC # 26111710
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These tool batteries fit EGO cordless tools of the same voltage and series. Batteries of the same voltage and series may be available in different amp-hour (Ah) ratings. Batteries with higher Ah ratings have greater power storage capacity but are heavier than those with lower Ah ratings.

Technical Specs

  • Item Battery
  • Battery Capacity 7.5 Ah
  • Battery Chemistry Li-Ion
  • Charger Included No
  • Number of Batteries Included 1
  • Terminal Type Flat Contact
  • Voltage 56V DC
  • Cordless Tool Kit Contents (1) Battery
  • Automatic Shut-Off No
  • Number of Cells 14
  • Battery Series POWER+
  • Cordless Tool Battery Platform All EGO Outdoor Power Equipment
  • Overall Height 10 1/4 in
  • Overall Length 4 3/4 in
  • Overall Width 10 1/4 in
  • Weight 2.8 lb
  • Wireless Tool Tracking No
  • For Use With EGO 56V Cordless Tools
  • Features Fast Charge Time: Charges in 25 minutes with the Rapid Charger, Integrated Fuel Gauge: Shows How Much Power is Left in the Nattery, Keep Cool Technology: Keeps Each Battery Cell Cool for Extended Life, Power Management System: Protects Battery from Harsh Elements

These tool batteries fit EGO cordless tools of the same voltage and series. Batteries of the same voltage and series may be available in different amp-hour (Ah) ratings. Batteries with higher Ah ratings have greater power storage capacity but are heavier than those with lower Ah ratings.

Compliance and Restrictions

Back to Top