Navigation Menu New

Access My Account, Order History, Lists and more here.

In stock
1
$
48.25 ]

Tap image to zoom.

Roll over image to zoom.

DIRECT METALS DIRECT METALS

Mesh, 1/2", 4" W, Black

  • Item # 38MF48
  • Mfr. Model # 12002E041-4x100
  • UNSPSC # 11162108
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item PVC Coated Mesh
  • Material Pre-Galv Welded Wire
  • Mesh Size 1/2 in
  • Wire Dia. 0.041 in
  • Width 4 in
  • Length 1,200 in
  • Color Black
Country of Origin China. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top