Navigation Menu New

Access My Account, Order History, Lists and more here.

38HT07 46605 UNSPSC # 27111907

Scratch Brush: Brass Bristles, Polypropylene Handle, 1 19/32 in Brush Lg, 7 in Handle Lg

  • Item # 38HT07
  • Mfr. Model # 46605
  • UNSPSC # 27111907
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Scratch Brush: Brass Bristles, Polypropylene Handle, 1 19/32 in Brush Lg, 7 in Handle Lg

  • Item # 38HT07
  • Mfr. Model # 46605
  • UNSPSC # 27111907
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Cleaning Brush Style Short Handle
  • Item Scratch Brush
  • Bristle Material Brass
  • Number of Rows 3
  • Brush Length 1 19/32 in
  • Brush Width 15/32 in
  • Handle Length 7 in
  • Handle Type Curved
  • Handle Material Polypropylene
  • Trim Length 5/8 in
  • Color Coding System No
  • Overall Length 7 1/4 in

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top