DV
KRYLON

Metallic Metallic Spray Paint in Metallic Brass Metallic for Ceramic, Glass, Metal, Paper, Plaster,

  • Item # 38EN44
  • My Part #
  • Mfr. Model # K02204
  • Catalog Page # 1609
  • Catalog Group # J1465
  • UNSPSC # 31211507
Metallic Metallic Spray Paint in Metallic Brass Metallic for Ceramic, Glass, Metal, Paper, Plaster, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dries quickly for a brilliant metallic-like finish.

View More

Technical Specs

  • Item Metallic Spray Paint
  • Paint Sub-Brand Metallic
  • Paint Color Family Yellows
  • Color Brass Metallic
  • Paint and Primer Finish Metallic
  • Net Weight 11 oz.
  • Spray Paints Item Metallic Spray Paint
  • Paint,Primer Surface Material Ceramic,Glass,Metal,Paper,Plaster,Plastic,Wood
  • Base Type Solvent
  • Resin Type Acrylic Enamel
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 4 hr.
  • Dry Time 10 min.
  • Coverage 25 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms